Shop All Portable & Inverter Generators
Dewalt
Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A
Mfr # PMC168000
Zoro # G3294480
product price: $1,347.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,347.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Generator Engine Brand Dewalt
- Generator Fuel Type Gasoline
- Surge Watts 10,000 W
- Generator Voltage 120V/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PMC168000
- Zoro # G3294480
- UPC # 696471074536
- Country of Origin China
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Generator Engine Brand | Dewalt |
Item | Portable Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 8,000 W |
Surge Watts | 10,000 W |
Generator Voltage | 120V/240V AC |
Generator Starter Type | Recoil |
Generator Amps | 66.7 A/54.2 A/33.3 A/27.1 A |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- KILLARK Bushing, Reducing (R-32)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- DEWALT Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC166500)
- DEWALT Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (PMC164000)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC (GEN4000DF)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (8917)
- Dewalt Portable & Inverter Generators