Shop All Tool Belts & Pouches
Dickies
Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle
Mfr # 57013
Zoro # G6381273
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic Buckle
- Tool Storage Type Included Belt
- Color Black
- Features Heavy Duty 2" Webbed Work Belt Fits Most Tool Pouches and Accessories; Versatile Option for Home Owners, Handymen, and Construction Workers Alike; Utility Belts are Designed for Use With Utility Pouches and will Not Fit Through Standard Belt Loops
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57013
- Zoro # G6381273
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | 32" to 52" |
Details
Item | Adjustable Utility Belt,2" |
Material | High Impact Plastic Buckle |
Tool Storage Type Included | Belt |
Color | Black |
Features | Heavy Duty 2" Webbed Work Belt Fits Most Tool Pouches and Accessories; Versatile Option for Home Owners, Handymen, and Construction Workers Alike; Utility Belts are Designed for Use With Utility Pouches and will Not Fit Through Standard Belt Loops |
SAE or Metric | SAE |
Belt Type | Heavy Duty Web Work Belt |
Measurement Type | SAE |
Description
This Dickies 57013 Black High Impact Plastic Buckle Heavy Duty Web Work Belt is the ideal belt for all your heavy duty work. It is made of high impact plastic, which means it will last you a long time. The 2" wide belt has a waist size range of 32" to 52". The high impact plastic buckle ensures that this belt is strong and durable. The black belt can be adjusted to fit securely around your waist. This Dickies Adjustable Utility Belt,2" provides you with comfort and flexibility when you are working on projects or tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Hydraulic Blind Rivet Tool for up to 1/4" Diameter Rivets (PRG-540)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- MILWAUKEE TOOL Centering Pin for Small Thin Wall Core Bits (48-20-6150)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- DICKIES Rigid Nail / Screw Work Pouch with Tape Measure Clip (57101)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- GATORBACK Leather-Tipped Belt Small 37" - 41" (550-S)
- Dickies Tool Belts & Pouches