Dickies
Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets
- Zoro #: G6381343
- Mfr #: 57006
Hover or click to zoom Tap to zoom
Key Features
- Height: 23.5"
- Length: 14.5"
- Tool Storage Type Included: Roll Up Tool Bag
- Item: Tool Wrap,23 Pocket,14.5"x23.5"
- Number of Pockets: 23
$21.60
Subtotal: $21.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dickies #57006 Specifications
- Zoro #: G6381343
- Mfr #: 57006
- Height: 23.5"
- Length: 14.5"
- Tool Storage Type Included: Roll Up Tool Bag
- Item: Tool Wrap,23 Pocket,14.5"x23.5"
- Number of Pockets: 23
- Country of Origin (subject to change): China
Description
Tool Wrap,23 Pocket,14.5 In.x23.5 In.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dickies #57006
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DICKIES 12-Pocket Drawstring Tool Organizer Bag 57058
- DICKIES 18" Work Bag 57086
- DICKIES Metal Hammer Holder, 2 Pocket 57017
- DICKIES Std. Screwdriver/Plier Pouch, 5 Pocket 57014
- DICKIES 16" Work Bag 57085
- DICKIES 23-Pocket Utility and Maintenance Tote 57104
- URREA 10-pocket saddle leather tool belt BN133
- WILLIAMS Tool Pouch, 10-Pocket 19-3/4, 10 Pockets, 17-1/4" Height R-10A
- WESTWARD Duffel Bag, 600d Polyester, 3 Pockets, Black, 12" Height 25F573
- DICKIES Tool Tote, 12"x10" 57035
- KLEIN TOOLS Utility Bucket, #1 Canvas, Off- White, 22" Height 5104CLR22
- Dickies Tool Bags, Backpacks & Totes