Eaton

Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC


product price: $23.29
/ea
Sold in multiples of 6 for $139.74

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series CHF
  • Amps 50A
  • Number of Poles 1
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # CHF150CS
  • Zoro # G807904492
  • UPC #
    786685532264
  • Country of Origin Dominican Republic
  • Category Circuit Breakers

Dimensions

Width 4 in
Depth 6 in
Height 1.125 in

Details

Item Circuit Breaker
Series CHF
Amps 50A
Number of Poles 1
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Max. AIR Rating 10kA
Trip Type Trip Flag
DC Voltage Rating Not Rated

Description

Cutler Hammer, 50A, Single Pole, Circuit Breaker, 34 Per Pole Wide, With Trip Flag Indicator, Clamshell Packaged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.