Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 15A, 1 Pole, 120V AC
Mfr # BRCAF115CS
Zoro # G8643998
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRCAF115CS
- Zoro # G8643998
- UPC # 786685514369
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 6 in |
Height | 1-1/4 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
DC Voltage Rating | Not Rated |
Standards | UL 1699 |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Description
Eaton's Arc fault circuit interrupters (AFCIs) 1 Pole 15 amp Clam Shell Packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115CS)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- Eaton Circuit Breakers