Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC
Mfr # CH260
Zoro # G3631718
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CH260
- Zoro # G3631718
- UPC # 782113101873
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 3 in |
Height | 3.5 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Wire Size | #14-2 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Compatible Panelboard/Load Center Series | CH |
Product Name | Eaton CH thermal magnetic circuit breaker |
Type | Type CH 3/4-Inch standard circuit breaker |
Description
Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 3 in, Width 1.5 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- EATON Molded Case Circuit Breaker, FD Series 200A, 3 Pole, 600V AC (FD3200)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- Eaton Circuit Breakers