Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC
Mfr # CHF115
Zoro # G207450056
product price: $19.15
/ea
Sold in multiples of 10 for $191.50
$191.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF115
- Zoro # G207450056
- UPC # 786685361833
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 0.7 in |
Height | 2.6 in |
Max. Wire Size | (1) 8 AWG, (2) 10 AWG (Cu/Al) |
Min. Wire Size | (1) or (2) 14 AWG |
Wire Size | (2) #14-10 AWG Cu/Al;(1) #14-8 AWG |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
Standards | UL 489, HACR Rated |
For Use With | Type CH Loadcenters |
Product Name | Eaton CH thermal magnetic circuit breaker |
Certifications | UL 489 |
Compliances | HACR Rated |
Type | Type CHF 3/4-Inch standard circuit breaker |
Description
Eaton has enhanced its premium Type CH residential circuit breakers, making the ideal even better In addition to the industry exclusive Trip to OFF and simple 1step reset feature, Eaton has added a trip flag to visibly indicate breaker status Along with TriDrive screws and new markings that highlight ratings and the Eaton brand These additional features truly make this product a enhanced offering for residential, light commercial and OEM applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RRM)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 150A, 3 Pole, 600V AC (HFD3150S)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350)
- Eaton Cutler-Hammer Circuit Breakers