Shop All Circuit Breakers
Eaton
Circuit Breaker, BRN Series 20A, 1 Pole
Mfr # BRN120AF
Zoro # G907904545
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRN
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRN120AF
- Zoro # G907904545
- UPC # 786689040895
- Country of Origin Dominican Republic
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BRN |
Amps | 20A |
Number of Poles | 1 |
Description
20A, 1 Pole, Type BR1, Combo Arc Fault Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 9 Conductor Stranded Multi-Conductor Cable GY (C2422A)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- Eaton Circuit Breakers