Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6000-F
Zoro # G7166964
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic Elastomer
- Length 5.27 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6000-F
- Zoro # G7166964
- UPC # 782862562017
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.27 in |
Width | 2-1/2 in |
Depth | 3-3/16 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Yellow |
Receptacle A Type | Customer Supplied |
UL | UL Listed to ANSI/UL 498, File E132662 |
Sub Brand / Trademark | Single Gang |
Device Type | Cord Grip strain relief |
Construction | Box Depth = Standard |
Environmental Rating | Indoor |
Description
OUTLET BX-PENDANT BX w/FD-THR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6129)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6006)
- WIREMOLD Outlet Box W/Swtch&Fcplt (NM2-S)
- Ericson Electrical Boxes