Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6129
Zoro # G7167229
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic Elastomer
- Length 5.27 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6129
- Zoro # G7167229
- UPC # 782862562499
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.27 in |
Width | 2-1/2 in |
Depth | 4-5/32 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Yellow |
Device Type | Cord Grip strain relief |
Case Qty | 30 |
Sub Brand / Trademark | Single Gang |
Receptacle A Type | Customer Supplied |
Construction | Box Depth = Deep |
Environmental Rating | Indoor |
Description
Portable Yllw 2-Gang Outlet Box,Weather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDFK)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- Ericson Electrical Boxes