Shop All Tool Boxes
Flexcart
Tool Tower, Aluminum, Plastic, Black, 15 in W x 13 in D x 27 in H
Mfr # FC-50TBWT
Zoro # G3871692
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Plastic
- Color Black
- Features Light Weight Aluminum Frame, Portable
- Includes Storage Boxes, Tool Bag with Tools, Tool Storage Pockets
- Handle Type Extendable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-50TBWT
- Zoro # G3871692
- UPC # 854851008032
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 15 in |
Depth | 13 in |
Height | 27 in |
Overall Height | 27 in |
Overall Width | 15 in |
Overall Depth | 13 in |
Caster Size | 4 in x 1-1/4 in |
Overall Dimensions | 15 in x 13 in x 27 in |
Description
Tool Tower, Locking System Locking Rod, Padlockable, Overall Width 15 in, Overall Depth 13 in, Overall Height 27 in, Number of Drawers 1, Body Color Black, Number of Pieces 84, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Work Surface Material Steel, Cutting Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFERRED 10" Plumbing Adjustable Wrench, Phosphate Finish (T08003)
- ACRO Hand Spudder with 2" and 1-1/2" Blades (13400)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- APOLLO TOOLS 3 Piece Tool Box - Pink (DT5005P)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- Flexcart Tool Boxes