Shop All Sockets
Gearwrench
3/8" Drive 12 Point Standard Metric Socket 10mm
Mfr # 80486
Zoro # G0446540
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80486
- Zoro # G0446540
- UPC # 099575804861
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 10mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive12pt Stndr,metric,3/8in,10mm |
Description
Socket,drive12pt Stndr,metric,3/8in,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- Gearwrench Sockets & Ratchets