Shop All Sockets
Gearwrench
3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 9/16"
Mfr # 3938D
Zoro # G0448379
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Magnetic Swivel Spark Plug
- SAE or Metric SAE
- Overall Length 6"
- Category Type Spark Plug Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3938D
- Zoro # G0448379
- UPC # 082171039386
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 9/16" |
Details
Socket Type | Magnetic Swivel Spark Plug |
SAE or Metric | SAE |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Tether Ready | No |
Product Type | Swivel Spark Plug Socket,9/16in,6inL |
Description
Swivel Spark Plug Socket,9/16in,6inL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Starting Pilot .177 ID (11022)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- RECOIL Insert Install Tool, Prewinder, M4x0.7 (55042U)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/8" (80519)
- GEARWRENCH 12 Dr 90T Lckng Flx Head Ratchet 24 (KDT81363T)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- Gearwrench Sockets & Ratchets