Shop All Universal Socket Sets
Gearwrench
8 Piece 3/8" Drive 6 Point Standard Universal Impact SAE Socket Set
Mfr # 84917N
Zoro # G7135147
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Manganese Phosphate Coating
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84917N
- Zoro # G7135147
- UPC # 099575891762
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Sizes Included | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Length | Various |
Socket Depth | Standard |
Socket Size Range | 5/16" to 3/4" |
Overall Length | Various |
Details
Measurement Type | SAE |
Finish | Manganese Phosphate Coating |
SAE or Metric | SAE |
Number of Pieces | 8 |
Item | Universal Impact Socket Set |
Features | Flex Socket Design Provides Increased Access to Restricted Fasteners; Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Gearwrench Socket Clip Rail |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Ratchets Included | None |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
System of Measurement | SAE |
Number of Points | 6 |
Product Type | Univ Impact Socket Set,3/8"D,SAE,8pcs. |
Description
Univ Impact Socket Set,3/8 In.D,SAE,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND TILE TILE DRILL BIT 1"" DIAM (MB-65207)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A669)
- HHIP Hex ER-32 Collet Block (3900-5128)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive Universal Joint and Adapter Set (81205)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Standard X-Core™ Pinless Universal Impact Metric Socket Set (84975)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact Metric Socket Set (84979)
- GEARWRENCH 9 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact SAE Socket Set (84978)
- KD TOOLS SAE Univ Impact Socket Set, 1/4"Dr, 6 pcs. (84904)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- INGERSOLL-RAND 10Pc Metric Universal Joint Socket Set (IR) (752035)
- Gearwrench Universal Socket Sets