Shop All Generator & Power Inverter Accessories
Generac
800 Amp Tranfser Switch 120/240 3-Phase NEMA 3R CUL
Mfr # RTSN800J3
Zoro # G2123418
product price: $6,380.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,380.99
Free 30-Day Returns
Key Features
- Sensing Generator Hz Yes
- Max. Wire Size 500 MCM
- Sensing Under Volts Adjustable
- Manual Override Yes
- Warranty 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSN800J3
- Zoro # G2123418
- UPC # 696471612196
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Max. Wire Size | 500 MCM |
Height | 66 in |
Depth | 21 in |
Width | 36 in |
Overall Width | 36 in |
Overall Depth | 21 in |
Overall Height | 66 in |
Maximum Wire Size | 500 MCM |
Minimum Wire Size | 4/0 AWG |
Description
Automatic Transfer Switch, Phase Three, Current Rating 800 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 150,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable Yes, Compatible with Series RTS, Overall Height 66 in, Overall Width 36 in, Overall Depth 21 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Exercise Cycle Duration 12 min, Color Gray, Compatible with Brand Generac, Exercise Cycle Interval 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- GENERAC Fascia Base Wrap Kit (5666)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- Generac Generator & Power Inverter Accessories