Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 12 kW to 18 kW, 760/990cc Kit
Mfr # 5664
Zoro # G005857927
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Included Yes
- Oil Filter Included Yes
- Brand / Model Compatibility Generac/ 760/990cc engine
- Number of Spark Plugs 2
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5664
- Zoro # G005857927
- UPC # 696471056648
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Funnel Included | Yes |
Oil Filter Included | Yes |
Brand / Model Compatibility | Generac/ 760/990cc engine |
Number of Spark Plugs | 2 |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Filter Style | Spin-on Canister |
Air Filter Included | Yes |
Description
scheduled maintenance is a necessity for all standby generators. The liquid-cooled scheduled maintenance kits offer all the components necessary to perform a complete maintenance on generac liquid-cooled generators. Oil and coolant will need to be purchased separately based upon manufacturer recommendations listed below. Maintenance is recommended at every 200 hours or 2 years. If running in a dusty environment, more frequent maintenance may be required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC 100 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN100J3)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- Generac Generator & Power Inverter Accessories