Generac
Generator Cold Weather Kit
- Zoro #: G5968207
- Mfr #: 6560
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD01523, RD02023
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
$264.41
Subtotal: $264.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #6560 Specifications
- Zoro #: G5968207
- Mfr #: 6560
- UPC #: 696471065602
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD01523, RD02023
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
- Country of Origin (subject to change): United States
Description
Generator Cold Weather Kit, For Use With Mfr. No. RD01523, RD02023, Includes Battery Warmer and Engine Block Warmer
Reviews of Generac #6560
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC 30 Amp 125/250V Single Circuit Transfer Switch Nema 3R 6377
- GENERAC 3.4L 48, 50Kw/Kva Maintenance Kit 7642
- GENERAC Maintenance Kit, For Liquid-Cooled Series 6171
- GENERAC 100 Amp 277/480 3Ø Nema 3R Cul RTSN100K3
- GENERAC 200 Amp Service Rated 120/208 30 NEMA 3R RTSW200G3
- GENERAC Automatic Transfer Switch, 480V, 36 In. H RSTN100K3
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- FIRMAN INVERTER COVR FIRMAN1009 1009
- GENERAC Maintenance Kit, For 5604 5718
- Generac Generator Accessories