Shop All Generator & Power Inverter Accessories
Generac
Generac 5704 - Paint Kit - Gray for 2008 Model Line Up
Mfr # 5704
Zoro # G6011521
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Generac Aluminum Generator Enclosures
- Includes Medium Gray Touch Up Bottle, Touch Up Spray Can, Towel
- Color Medium Gray
- Product Type Paint Kit
- Compatible with Brand Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5704
- Zoro # G6011521
- UPC # 696471057041
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Assembled Depth | 8.0 in |
Assembled Height | 3.0 in |
Assembled Width | 6.0 in |
Details
Item | Generator Touch Up Paint |
For Use With | Generac Aluminum Generator Enclosures |
Includes | Medium Gray Touch Up Bottle, Touch Up Spray Can, Towel |
Color | Medium Gray |
Product Type | Paint Kit |
Compatible with Brand | Generac |
Compatible with Series | Generac Aluminum Generator Enclosures |
Description
Generator Touch Up Paint, Product Type Paint Kit, Compatible with Series Generac Aluminum Generator Enclosures, Color Medium Gray, Includes Medium Gray Touch Up Bottle, Touch Up Spray Can, Towel, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Blue (AT1603-BU)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC Maintenance Kit, 389Cc and 420Cc Engines (GP5500 - GP8000E) (5777)
- GENERAC LTE KIT TANK MONITOR (7009)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- Generac Generator & Power Inverter Accessories