Genuine Joe

Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK


original price: $43.99
5% off
new price: $41.79
/pk 24, $1.74/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Towel Type Perforated Roll
  • Color White
  • Product Series Genuine Joe
  • Sheet Width 11 in
  • Sheet Size 11 in x 8.8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Width 11 in
Sheet Size 11 in x 8.8 in
Core Dia. 1.63"

Details

Paper Towel Type Perforated Roll
Item Paper Towels
Color White
Product Series Genuine Joe
Number of Sheets 200
Ply 2
Green Environmental Attribute Yes
Green Certification or Other Recognition FSC
Sheets per Roll 200/100
Application Breakroom, Multipurpose, Kitchen
Features Absorbent, Soft, Perforated, Flexible

Description

Genuine Joe Paper Towel,PK24, Package Quantity 24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.