Shop All Smoking Receptacles & Shelters
Gray Outdoor Ashtray - 5 Gallon is no longer available.
The best alternative is shown below
The best alternative is shown below
Global Industrial
Gray Outdoor Ashtray, 5 Gallon
Mfr # 245133GY
Zoro # G708611017
original price:
$101.99
29% off
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Specific Container Material Plastic
- Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 245133GY
- Zoro # G708611017
- UPC # 707022018562
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 39 in |
Details
Color | Gray |
Specific Container Material | Plastic |
Type | Free Standing |
Description
Outdoor Ashtray - Gray 5 Gallon, Holds Over 14,000 Butts. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39H x 15 diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deflector Muffler (751-0564B)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- MILLER MFG Miller ADP2424 Transitional Dropping Pan, Galvanized Steel (ADP2424)
- MARK-IT BLUE Mark-It Blue 1/2 Pint (LG1130)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 5 Gallon (245133BG)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 5 Gallon (245133BK)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 1-1/2 Gallon (261391BG)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Smoke Stand, Silver (710607)
- Global Industrial Smoking Receptacles & Shelters