Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2918M
Zoro # G5277609
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2918M
- Zoro # G5277609
- UPC # 729440470456
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,18mm,1/2"D,Impact,Hex |
Description
Socket,18mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (11406T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UMD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J10024)
- Grey Pneumatic Impact Sockets