Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4100D
Zoro # G5272970
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.31"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4100D
- Zoro # G5272970
- UPC # 729440476687
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 5.31" |
Size | 3-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,3-1/8 In.,1 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- RIDGID Dies, Univ 3/8 Nf Hs (48305)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2024UMD)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6120)
- Grey Pneumatic Sockets & Ratchets