Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4024D
Zoro # G5274221
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4024D
- Zoro # G5274221
- UPC # 729440474898
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 3/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Socket,3/4 In.,1 In.D,Impact 6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- SUPERIOR TILE CUTTER AND TOOLS Flat-top V-Notch, 1/8" x 1/8" x 1/16 (ST410PF)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058R)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- Grey Pneumatic Impact Sockets