Shop All File Cabinets
Hirsh
36" W 2 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter
Mfr # 17450
Zoro # G1856589
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Putty
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 17450
- Zoro # G1856589
- UPC # 029404174506
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 32 3/8 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- TRADEMARK FINE ART Leah Saulnier 'Super Rat' Canvas Art, 14x19 (ALI42188-C1419GG)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter (14956)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, White (25033)
- HIRSH INDUSTRIES 18578 Black Mobile Pedestal Letter File Cabinet - 15'' x 19 7/8'' x 27 3/4'' (42018578)
- Hirsh File Cabinets