Shop All Low Voltage Thermostats
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC
Mfr # TEC3312-14-000
Zoro # G2977248
product price: $328.59
/ea
Free Shipping & Returns
$328.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC3312-14-000
- Zoro # G2977248
- UPC # 662011740513
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Width | 5 5/8 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 7/16 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Fan Coil Unit, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Outdoor Temp Sensor for ZP3-HPS (ZP3-OTS)
- AAF FLANDERS 20x30x1 Pleated Air Filter, MERV 8 (80055.012030)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16162.13 4PK)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- WHITE-RODGERS Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (01F86 344)
- Johnson Controls Thermostats