Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Brown, Polypropylene
Mfr # 5225
Zoro # G4329735
original price:
$13.59
4% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Tool Storage Type Included Tool Belt
- Color Brown
- Features Accommodates Tunnel Loop And Slotted Tool Pouches And Holders; Corrosion Resistant Hardware
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5225
- Zoro # G4329735
- UPC # 092644552205
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | Adjustable |
Waist Size | 32 in to 48 in |
Width | 2 in |
Overall Length | 55 in |
Overall Width | 2 in |
Belt Width | 2 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 48 in |
Details
Item | Tool Belt |
Material | Polypropylene |
Tool Storage Type Included | Tool Belt |
Color | Brown |
Features | Accommodates Tunnel Loop And Slotted Tool Pouches And Holders; Corrosion Resistant Hardware |
Measurement Type | SAE |
Belt Type | Metal Buckle |
SAE or Metric | SAE |
Type | Adjustable Web |
Closure Type | Buckle |
Belt Color | Brown |
Primary Application | General Purpose |
Pattern | Webbed |
Padded | No |
Description
The Klein Tools 5225 Brown Polypropylene Metal Buckle Tool Belt is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The tool belt features a metal buckle closure and an adjustable web belt that allows you to find the perfect fit. The polypropylene material ensures durability, while its brown color gives it a classic look. It has an overall length of 55 in., which means there is ample space in this tool belt for all your tools. The Klein Tools Polypropylene Metal Buckle Tool Belt is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- KRAFT TOOL Unomixer, 30" x 4-3/4 (DC365)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- EXCELTA 4 3/4 in TealShield(TM) Bent Long Nose Plier Standard Cushioned Grip Handle (2629)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42246)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- Klein Tools Tool Belts & Pouches