Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon
Mfr # 5706
Zoro # G3120866
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura(R) Nylon
- Tool Storage Type Included Tool Pouch
- Features Protect Both Tool and User with a Klein Tool Holder; Maximum Resistance to Abrasion, Punctures and Tearing; Heavy-Metal Hammer Loop Riveted for Strength; Easily Attachable to a Tool Belt for Convenient Access
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5706
- Zoro # G3120866
- UPC # 092644551666
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 3-3/4" |
Length | 4-1/8" |
Width | 2-1/4" |
Details
Item | PowerLine Hammer Holder |
Material | Cordura(R) Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Protect Both Tool and User with a Klein Tool Holder; Maximum Resistance to Abrasion, Punctures and Tearing; Heavy-Metal Hammer Loop Riveted for Strength; Easily Attachable to a Tool Belt for Convenient Access |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
PowerLine Hammer Holder, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1501)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- KLEIN TOOLS Can Wrench, 3/8" and 7/16" Hex Nut (68005)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- KLEIN TOOLS Tool Suspenders, Tradesman Pro Suspenders, Black, Cordura(R) Fabric (55400)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- TOOLPRO 8 Pocket Left Handed Drywall Pouch (TP04852)
- Klein Tools Tool Belts & Pouches