Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets
Mfr # 5179S
Zoro # G0588905
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 10 oz. Canvas
- Tool Storage Type Included Tool Pouch
- Features Top Edge Reinforced with 1/4" Rope; With Snap Instead of Belt Loops; Fits Belts up to 4-1/2" Wide; Designed to Withstand Harsh Jobsite Conditions with Water-Repellent Canvas
- Tether Capable Tether Capable
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5179S
- Zoro # G0588905
- UPC # 092644550652
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 7-1/2" |
Height | 3-1/2" |
Width | 7" |
Details
Item | Water-Repellant Canvas Pouch - Snap |
Material | 10 oz. Canvas |
Tool Storage Type Included | Tool Pouch |
Features | Top Edge Reinforced with 1/4" Rope; With Snap Instead of Belt Loops; Fits Belts up to 4-1/2" Wide; Designed to Withstand Harsh Jobsite Conditions with Water-Repellent Canvas |
Tether Capable | Tether Capable |
Number of Pockets | 1 |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
With this KLEIN TOOLS 7.5 x 7 x 3-1/2" Water-Repellent Canvas Pouch - Snap, you can keep your tools safe and organized. Made of 10 oz canvas, the tool pouch is water repellant to protect your tools from damage due to moisture. The snap clip on the pouch allows you to attach it to a belt or strap for easy access. It has a length of 7 1/2 in., width of 7 in., and height of 3 1/2 in. respectively. With its water repellant properties, this KLEIN TOOLS tool pouch will be the perfect storage solution for all your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- KLEIN TOOLS Black Leather 3 Pockets, S5118PRS (S5118PRS)
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - L, Black, Ballistic Polyester and Leather (55919)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207L)
- CHANNELLOCK Premium Double Zip Pouch (ZPS2G)
- Klein Tools Tool Belts & Pouches