Shop All Degreasers
Krud Kutter
Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 6 PK
Mfr # 352263
Zoro # G607630706
product price: $33.99
/pk 6, $5.67/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Varies
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352263
- Zoro # G607630706
- UPC # 20066453077
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Details
Item | Cleaner/Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Varies |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Nonflammable | Yes |
VOC Content | 0% |
Features | Color Fast/Fabric Safe, Leaves No Residue |
Application | Equipment/Machinery |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Cleaner Degreaser |
Standards | EPA, NSF |
Flash Point | 150 Degrees C |
Biodegradable | Yes |
Plastic Safe | Yes |
pH Value | Alkaline |
pH Level | 12.5 to 13.5 |
NSF Rating | A1 |
Base Formula | Water Based |
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Trigger Sprayer, 32 oz, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Not Applicable, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13.5, EPA, NSF, Primary Chemical None, Base Formula Water Based, NSF Rating A1, Product Series Krud Kutter Pro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- BONA MOP FLAT MICROFIBR 16.5"" (WM710013432)
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- KRUD KUTTER Cleaner/Degreaser, 275 gal Tote, Liquid (352254)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- KRUD KUTTER Mean Green Citrus Scent Cleaner and Degreaser Liquid 32 oz (7323)
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 1 gal, Concentrated, Water Based, Non Toxic (KK012)
- LPS Degreaser, 15 oz Aerosol Can, Gas (93520)
- Krud Kutter Degreasers