Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 21235B9114GR
Zoro # G4928077
product price: $158.99
/pk 25, $6.36/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Shank 1/2" Universal
- Height 1 in
- For Use With Saw Type Reciprocating Saws
- Teeth per Inch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 21235B9114GR
- Zoro # G4928077
- UPC # 082472212358
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.035 in |
Details
Application | Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 14 |
Number of Cutting Edges | 1 |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbon Tipped Hole Cutter, Smooth, Carbide Tip (625-1-3/4)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE + Metric (48-22-9486T)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201746118R)
- LENOX Wood Cutting Reciprocating Saw Blade Kit (1839467)
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- LENOX RECIP SWBLD 6""X6TPI 25P (20530B656R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20581S810R)
- GATOR Reciprocating Saw Blade 9 in. x 3/4 in. x 6tpi #12040, Heavy Duty Wood Cutting, 50PK (12040)
- Lenox Reciprocating Saw Blades