Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 11-7/8" L, 3/4" W, 3 TPI, 0.032" Thick, Carbon Steel, Neo-Type Series
Mfr # 29362NEB103350
Zoro # G5886918
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 10 ft. 11-7/8"
- Width 3/4"
- Teeth per Inch 3
- Thickness 0.032"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 29362NEB103350
- Zoro # G5886918
- UPC # 082472293623
- Country of Origin United Kingdom
- Category Band Saw Blades
Dimensions
Length | 10 ft. 11-7/8" |
Width | 3/4" |
Blade Length | 10 ft 11-7/8 in |
Blade Width | 3/4 in |
For Material Width | 2-1/2 in to 4 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Fiberglass, Plastic, Soft Metal, Steel & Steel Alloy, Tool Brand Lenox, Blade Series Neo-Type, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 11-7/8 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 4 in, For Material Width 2-1/2 in to 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6182)
- KRAFT TOOL Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle (CC804-01)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792846)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (83775CLB144520)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- Lenox Power Saw Blades