Shop All Band Saw Blades
Lenox
Band Saw Blade, 23 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel, Classic Pro Series
Mfr # 1835545
Zoro # G7826920
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1835545
- Zoro # G7826920
- UPC # 781303123916
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 23 ft. |
Width | 2" |
For Material Width | 2 in to 5 in |
Blade Length | 23 ft |
Blade Width | 2 in |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 23 ft, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- CRESCENT #3 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH3-25)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72100CLB72360)
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793106)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80197D2B72360)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793131)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 9)
- Lenox Band Saw Blades