Shop All Industrial Storage Cabinets
Little Giant
12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary
Mfr # MC3-1D-1818-LL
Zoro # G9319597
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Duty Rating Extra-Heavy Duty
- No. of Drawers 0
- Overall Width 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MC3-1D-1818-LL
- Zoro # G9319597
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 18 in |
Width of Cabinet | 18 in |
Depth of Cabinet | 18 in |
Overall Height | 41 in |
Depth | 18 in |
Width | 18 in |
Height | 41 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 18 in x 18 in x 41 in |
Depth (In.) | 18 |
Overall WxD | 18 in x 18 in |
Height of Cabinet | 41 in |
Height (In.) | 31 to 34 |
Overall Depth | 18 in |
Width (In.) | 18 |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 41 in, Overall Width 18 in, Audit Trail Storage None
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Flat Wood Hanger, Natural, with Bar, PK100 (WH1761BNC)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWCP244878-4M95)
- Little Giant Industrial Storage Cabinets