Shop All Tool Boxes
Makita
MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 6-1/2 in H
Mfr # 197211-7
Zoro # G0378421
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Blue
- Features Innovative Stackable Case, Low Profile
- Includes Interlocking Latches, Reinforced Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 197211-7
- Zoro # G0378421
- UPC # 088381451260
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 15-1/2 in |
Depth | 11-1/2 in |
Height | 6-1/2 in |
Overall Depth | 11 3/4 in |
Overall Width | 15 1/2 in |
Overall Height | 6 1/2 in |
Size | Medium |
Handle Length | 10 1/4 in |
Interior Dimensions | 11 5/8 in L x 15 1/2 in W x 6 1/2 in H |
Handle Width | 1 3/8 in |
Description
This Makita 197211-7 Interlocking Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With an innovative stackable design, this low profile case can be customized with an optional foam insert. The plastic case is padlockable so you can keep your tools safe and secure. It has a recessed handle that makes it easy to transport. The interlocking system allows you to connect multiple cases together, giving you more storage space when needed. The Makita Interlocking Case is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E224)
- BON TOOL Bon 22-187 Mag Darby, Straight 36", Comfort Grip Handle (22-187)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 8-1/2 in H (197212-5)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 4-1/2 in H (197210-9)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H, 10 PK (T1000 P10)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- PELICAN Rolling Tool Box, 6-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (004500-0420-110)
- Makita Tool Boxes