Mcr Safety
Disposable Industrial/Food Grade Gloves, Nitrile, Powder Free, Black, L, 100 PK
- Zoro #: G4122268
- Mfr #: 6062L
Hover or click to zoom Tap to zoom
$38.49
pkg. of 100 ($0.38/ea)
- Item: Disposable Industrial/Food Grade Gloves
- Disposable Glove Material: Nitrile
- Palm Thickness: 6 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.49
Mcr Safety #6062L Specifications
- Zoro #: G4122268
- Mfr #: 6062L
- Item: Disposable Industrial/Food Grade Gloves
- Glove Size: L
- Disposable Glove Material: Nitrile
- Palm Thickness: 6 mil
- Color: Black
- Powdered/Powder Free: Powder Free
- Lining: Unlined
- Color Family: Black
- Ambidextrous/Hand-Specific: Ambidextrous
- Glove Texture Location: Palm and Fingers
- Aloe Inner Surface: No
- Package quantity: 100
- Size: L
- Cuff Thickness: 5.00 mil
- Application: Janitorial , Nursing Home Care, Painting
- Disposable Glove Palm Thickness: 6.00 to 6.99 mil
- Glove Length: 11.811"
- Latex Content: Latex Free
- Resists: Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
- Disposable Glove Grade: Food, Industrial
- Sterile/Non-Sterile: Non-Sterile
- Metal Detectable: No
- Standards: Component Materials Comply With All Relevant Federal Regulations For Food Contact
- Finger Thickness: 8.50 mil
- Cuff: Rolled
- Material: Nitrile
- Features: Extended Cuff
- Powdered/Powder-Free: Powder-Free
- Silicone-Free: No
- Acceptable Quality Level (AQL): 4
- Glove Size and Cuff Length Style: L/Standard
- Nominal Palm Thickness: 6 mil
- Brand and Series: MCR Safety NitriShield 6062
- Glove Texture: Grain
- Latex-Free: Yes
- Disposable Glove Type: Food-Grade, General Purpose
- Glove Materials: Nitrile
- Package Quantity: 100
- Series: NitriShield 6062
- Size- Alpha: L
- Texture Location: Full
- Texture: Grain
- Texture Location [Broad]: Full
- Disposable Glove Features: Extended Cuff
- Size - Numeric: 9
- Tested for Fentanyl Protection: No
- Anti-Static: No
- Tested for Chemotherapy Drugs: No
- Texture (Location) [Table]: Grain ( Full )
- Glove Treatments: Powder-Free
- Accelerator-Free: No
- Country of Origin (subject to change): Sri Lanka
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 8.5 mil, Latex-Free Yes, Length 11 3/4 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Reviews of Mcr Safety #6062L
Explore more
- MCR SAFETY Disposable Industrial/Food Grade Gloves, Nitrile, Powder Free, Black, XL, 100 PK 6062XL
- MCR SAFETY Disposable Industrial/Food Grade Gloves, Nitrile, Powder Free, Blue, L, 1000 PK 6032L
- MCR SAFETY VitirShield Disposable Gloves, Nitrile, Vinyl, Powder Free, Blue, XL, 1000 PK 7010XL
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK 5190E
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free, Blue, 2XL, 100 PK 6001XXL
- PROTECTIVE INDUSTRIAL PRODUCTS Food Grade Disposable Polyethylene Glove with Silky Finish Grip, Clear, 100PK 65-553/S
- S A S SAFETY S A S Safety SA66573 7 mm Astro Grip Powder Free Nitrile Large Glove; Orange - Box of 100 SA66573
- PIP Disposable Gloves, Nitrile, Powder Free, Blue, XS, 100 PK 63-332PF/XS
- ANSELL Glove Activarmr 97-631 Thermal Sz 8 6Pk 97631080
- Mcr Safety Gloves