Shop All Tool Boxes
Milwaukee Tool
PACKOUT 16 QT Compact Cooler + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red
Mfr # 48-22-8460, 48-22-8422, 48-22-8431
Zoro # G302492593
product price: $223.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features Impact-Resistant, Weather Seal, Heavy Duty Latches
- Includes Compact Cooler + Tool Box + Organizer
- Handle Type Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8460, 48-22-8422, 48-22-8431
- Zoro # G302492593
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 16 in |
Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 16 QT Compact Cooler + Compact Tool Box + Low-Profile Organizer |
Material | Polymer |
Color | Black/Red |
Features | Impact-Resistant, Weather Seal, Heavy Duty Latches |
Includes | Compact Cooler + Tool Box + Organizer |
Handle Type | Top Handle |
Series | PACKOUT |
Description
Compact Cooler,Tool Box,Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (ML48-22-8443)
- MILWAUKEE TOOL PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H (48-22-8429)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H (48-22-8442)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Low-Profile Organizer, Polymer, Black/Red, 22 in W x 16-1/4 in D (48-22-8429, 48-22-8450, 48-22-8431)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- Milwaukee Tool Tool Boxes