Shop All Tool Boxes
Milwaukee Tool
PACKOUT XL Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H
Mfr # ML48-22-8429
Zoro # G909239492
product price: $162.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges
- Includes XL Tool Box
- Handle Type Folding Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML48-22-8429
- Zoro # G909239492
- Country of Origin Unknown
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16-1/4 in |
Height | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | XL Tool Box |
Material | Polymer |
Color | Black/Red |
Features | Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges |
Includes | XL Tool Box |
Handle Type | Folding Side Handle |
Series | PACKOUT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- DEWALT Foam Insert for TSTAK® Stackable Tool Storage Organizers, Modular Storage (DWST88801)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- DRILL AMERICA 1"-14 Carbon Steel Plug Hand Tap (DWTP1-14)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Tool Box, Polymer, Black/Red, 22 in W x 19 in D (48-22-8424, 48-22-8425, 48-22-8426)
- MILWAUKEE TOOL PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H (48-22-8429)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Low-Profile Compact Organizer, Polymer, Black/Red, 22-1/4 in W (48-22-8442, 48-22-8436)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- Milwaukee Tool Tool Boxes