Shop All Tool Boxes
Milwaukee Tool
PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W
Mfr # 48-22-8429, 48-22-8422, 48-22-8431
Zoro # G102492557
product price: $233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges
- Handle Type Folding Side Handle
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8429, 48-22-8422, 48-22-8431
- Zoro # G102492557
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16-1/4 in |
Height | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | XL Tool Box + Compact Tool Box + Low-Profile Organizer |
Material | Polymer |
Color | Black/Red |
Features | Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges |
Includes | XL Tool Box + Compact Tool Box + Organizer |
Handle Type | Folding Side Handle |
Series | PACKOUT |
Description
Tool Box XL,Compact Tool Box,Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-3/4" dia. (1966936)
- SWANSON Speed Square Metric (NA202)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- STARRETT Micrometer Outside (T436.1XRL-2)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Work Top, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H (48-22-8429, 48-22-8450, 48-22-8488)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Low-Profile Organizer, Polymer, Black/Red, 22 in W x 16-1/4 in D (48-22-8429, 48-22-8450, 48-22-8431)
- MILWAUKEE TOOL PACKOUT Tool Box, Plastic, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (ML48-22-8424)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- Milwaukee Tool Tool Boxes