Shop All Tool Boxes
Plano
Tool Box, Plastic, Gray, 5 in W x 5 in D x 7 in H
Mfr # PLA1312P
Zoro # G310090477
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Features Features Include Rugged Textured Exterior Plastic Latch Keeping a Smart Look, This Field Box is also Great to Store Small Accessories and Electronics
- Includes Plastic Latch
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLA1312P
- Zoro # G310090477
- UPC # 024099009881
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 5 in |
Depth | 5 in |
Height | 7 in |
Overall Width | 5 1/8 in |
Overall Depth | 5 in |
Overall Height | 7 in |
Details
Item | Tool Box |
Material | Plastic |
Color | Gray |
Features | Features Include Rugged Textured Exterior Plastic Latch Keeping a Smart Look, This Field Box is also Great to Store Small Accessories and Electronics |
Includes | Plastic Latch |
Handle Type | Carrying Handle |
Locking System | Padlockable |
Handle Grip Style | Heavy Duty |
Body Gauge | 12 ga |
Description
Tool Box, Material Plastic, Overall Depth 5 in, Overall Height 7 in, Overall Width 5 1/8 in, Locking System Padlockable, Color Gray, Body Gauge 12 ga, Features Features Include Rugged Textured Exterior Plastic Latch Keeping a Smart Look, This Field Box is also Great to Store Small Accessories and Electronics, Handle Grip Style Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- DRILL AMERICA 5/8"-11 Carbon Steel Taper Hand Tap (DWTT5/8-11)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- URREA Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 7 in H (D2)
- Plano Tool Boxes