Shop All Tool Boxes
This Product is Discontinued
Plano
Tool Box, Plastic, Gray (Discontinued)
Mfr # 761002
Zoro # G510090482
This Product is Discontinued
Key Features
- Material Plastic
- Color Gray
- Locking System Padlockable
- Overall Height 8 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 761002
- Zoro # G510090482
- UPC # 024099007610
- Country of Origin United States
- Category Tool Boxes
Dimensions
Overall Height | 8 in |
Overall Width | 16 in |
Overall Depth | 13 1/4 in |
Details
Item | Tool Box |
Material | Plastic |
Color | Gray |
Locking System | Padlockable |
Description
Tool Box, Material Plastic, Overall Depth 13 1/4 in, Overall Height 8 in, Overall Width 16 in, Locking System Padlockable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.