Shop All Electrical Boxes
Raco
Electrical Box, 18 cu in, Ceiling Box, Steel, Round
Mfr # 7825
Zoro # G3755208
product price: $10.15
/ea
Sold in multiples of 25 for $253.75
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Ceiling Box
- Material Steel
- Width 15-1/2 in
- Depth 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 7825
- Zoro # G3755208
- UPC # 050169078259
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 15-1/2 in |
Depth | 2-3/8 in |
Height | 4 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Color | Black |
Features | RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.; Supports up to 10 lb. fixtures - not listed for ceiling fans; 6 self-griping NMSC wire entry clamps are integral part of the box; 20.0 cu. in capacity; Assembled steel ground plate |
Fixture Type | Light |
Shape | Round |
Product Type | Non-Metallic Boxes & Covers |
Certified Listed | UL Listed |
Power Distribution Features | Fire Rated |
Standard | UL Listed |
Cable Clamps | 6 |
Wiring System | Nonmetallic Sheathed Cable |
Type | Box |
Fixture Lbs. | 10 lb. |
Packaging Type | No Packaging |
Description
Ceiling Box,Round,Nm,Spanner Bar 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- RACO Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (650CSA)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- RACO Electrical Box, 29.5 cu in, Wall Box, 2 Gang, Steel, Square (245)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Acier (936)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- Raco Electrical Boxes