Shop All Electrical Box Hardware
Raco
Low Voltage Box Partition, Partition, Low-Volt For 1-1/2 D Accessory, Partition
Mfr # 706RAC
Zoro # G3757597
product price: $4.45
/ea
Sold in multiples of 25 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Partition,Low-Volt For 1-1/2 D
- Type Partition
- Length 2.672 in
- Width 3.656 in
- Box Type Partition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 706RAC
- Zoro # G3757597
- UPC # 050169997062
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2.672 in |
Width | 3.656 in |
Height | 2.672" |
Each - Width | 3.656 in |
Dimensions | 0.063 in x 3.656 in x 2.672 in |
Details
Item | Low Voltage Box Partition |
Accessory Type | Partition,Low-Volt For 1-1/2 D |
Type | Partition |
Box Type | Partition |
Sub-Category | Box Partition |
Product Type | Steel Boxes and Covers |
Features | Partition divides 4 in. square boxes into two compartments; Use with two-device covers which have a slot for the partition; Partition is scored so it can be broken at the proper depth of box and cover combination; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha; Separates low voltage from power circuits within a 4 in. or 4-11/16 in. square junction box; Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 1 in.; Made from zinc pre-coated steel; Partitions are scored for easy installation and fit for proper depth needed |
Description
Partition,Low-Volt For 1-1/2 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- EAGLE BELTING Plastic Hook, 3/16" x 6", PK50 (5403223PLASTIC HOOK)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- RACO Mud Ring, 781, Square Box (781)
- RACO Cable Protection Plate, Box Accessory, 2712-9R, Partition (2712-9R)
- RACO Outlet Box, Box Accessory, 2 Gang, Steel, Wall Box (8189)
- RACO Cable Protection Plate, 2710, Partition (2710)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- Raco Electrical Box Hardware