Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, Clear, Water -Based
Mfr # 1801838
Zoro # G3145231
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Coverage 600 to 700 Linear ft./2" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1801838
- Zoro # G3145231
- UPC # 20066180188
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Water Base Type, Line Striping Aerosol Yes, Clear, Size 16 oz, Precision Line Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 16 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With 210188, 2393000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- VARATHANE Wood Stain, Trad. Cherry, Trnslcnt, 1 gal. (212061)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red, Water -Based (1862838)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Purple, Water -Based (1869838)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Caution Yellow, Solvent -Based (V2345838V)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, White, Solvent -Based (1691838V)
- RUST-OLEUM Marking Paint, V2300, 15 oz, Aerosol, Spray, White, Gloss (V2392838V)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (2493-05)
- Rust-Oleum Striping & Marking Paint