Schneider Electric

Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, D Curve (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Circuit Breakers

Key Features

  • Series C60H-DC
  • Number of Poles 1
  • AC Voltage Rating Not Rated
  • Circuit Breaker Type Low Voltage
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.71 in
Depth 2.87 in
Height 81 mm
Max. Wire Size 4 AWG
Min. Wire Size 18 AWG

Description

IEC Supplementary Protector, Amps 10 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type D, DC Voltage Rating 250V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 0.71 in, Depth 2.87 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.