Shop All Time Delay Relays
Schneider Electric
Harmony, Protection module with RC varistor, for all RUM sockets, 240 V AC/DC
Mfr # RUW242P7
Zoro # G700905398
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 240 V AC/DC
- Range of Product Harmony Electromechanical Relays
- Product Destination RPM relay, RUM relay
- Accessory / Separate Part Designation varistor
- Product Compatibility socket RPZ 3 C/O), socket RPZ 4 C/O), socket RUZ 2 C/O), socket RUZ 3 C/O)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUW242P7
- Zoro # G700905398
- Country of Origin China
- Category Time Delay Relays
Details
Item - Relay | protection module |
Input or Control Voltage | 240 V AC/DC |
Item | Varistor - 240 V AC/DC - for RPZ/RUZ soc |
Range of Product | Harmony Electromechanical Relays |
Product Destination | RPM relay, RUM relay |
Accessory / Separate Part Designation | varistor |
Product Compatibility | socket RPZ 3 C/O), socket RPZ 4 C/O), socket RUZ 2 C/O), socket RUZ 3 C/O) |
Description
Varistor - 240 V AC/DC - for RPZ/RUZ soc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A (9050JCK16V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- Schneider Electric Time Delay Relays