Scott

Essential Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK


product price: $73.69
/pk 16, $4.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Towel Type Single Fold
  • Color White
  • Product Series Essential
  • Sheet Width 9.3 in
  • Sheet Length 10.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Scott
  • MFR # 1700
  • Zoro # G4058255
  • UPC #
    10036000017004
  • Country of Origin United States
  • Category Paper Towels

Dimensions

Sheet Width 9.3 in
Sheet Length 10.5"
Sheet Size 9.3 in x 10.5 in

Details

Paper Towel Type Single Fold
Item Paper Towels
Color White
Product Series Essential
Number of Sheets 250
Ply 1
Material Paper
Container Type Pack
Features Soft, Absorbent
Dirt Types Dust; Lint; Liquid; Soil
Standards EcoLogo Certified; Meets EPA standards
Scent Unscented
Application General Purpose

Description

Scott® Essential Single-Fold Towels, Absorbency Pockets, 9.3 x 10.5, 250/PK, 16 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.