Shop All Paper Towels
Scott
Scott Multifold Paper Towels, 1 Ply, 250 Sheets, 9.4", White, 3000 PK
Mfr # 03650
Zoro # G4057914
product price: $43.95
/pk 3000, $0.01/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scott
- Sheet Width 9.25 in
- Sheet Length 9.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 03650
- Zoro # G4057914
- UPC # 36000036503
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.25 in |
Sheet Length | 9.4" |
Sheet Size | 9.25 in x 9.4 in |
Roll Length | 9.4" |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Number of Sheets | 250 |
Ply | 1 |
Container Type | Pack |
Uses Dispenser | KIMBERLY-CLARK PROFESSIONAL* 09008, 09905, 09906 |
Material | HWC |
Application | Hand Washing |
Standards | EcoLogo Certified; Meets EPA standards |
Description
Scott® Multi-Fold Towels, Absorbency Pockets, 9 2/5 x 9 1/5, White, 250 Sheets/Pack, 12 Packs/Carton
- •Depend on multi-fold towels for reliable performance and one-at-a-time dispensing.
- •Fits into most universal multifold paper towel dispensers (great replacement for C-Fold paper towels, which can over-dispense).
- •Built-in absorbency and softness is designed to reduce waste.
- •Small case size for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- SCOTT Scott Roll Paper Towels, White, 15 PK (KCC36371)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- Scott Paper Towels