Shop All Striping & Marking Paint
Seymour Midwest
20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based
Mfr # 20-658
Zoro # G7781167
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-658
- Zoro # G7781167
- UPC # 43281001953
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Reds |
Color | Fluorescent Red-Orange |
Application Method | Spray |
Description
A fast drying marking paint designed to be sprayed in an inverted position. Produces vivid marks, does not clog, and is safe for grass. Meets APWA color standards and is VOC compliant. May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Leather Brown, 1 qt (7775502)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ6)
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- HOMERIGHT Spray Paint Sheltr 5.5'H (C900038)
- SEYMOUR MIDWEST 20 Oz Fluorescent Green Stripe Inverted Marking Paint, Water-Based (20-668)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- SEYMOUR MIDWEST 20 Oz Fluorescent Red Stripe Inverted Marking Paint, Water-Based (20-654)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- SEYMOUR MIDWEST InvertedTipSolvBaseRd/OrgFlour20oz (20-958)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- Seymour Midwest Striping & Marking Paint