Shop All Striping & Marking Paint
Seymour Midwest
InvertedTipAirTechUtil.Yellow20oz
Mfr # 20-376
Zoro # G100433811
product price: $5.99
/pk 12, $0.50/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Yellow
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-376
- Zoro # G100433811
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Yellows |
Color | Yellow |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- WEILER 14.5 in L, 3.6 in D, 11.65 in W (49011)
- SUNNYSIDERPORATION GAL Denatured Alcohol (834G1)
- SEYMOUR MIDWEST 20 Oz Fluorescent Orange Stripe Inverted Marking Paint, Water-Based (20-657)
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- SEYMOUR MIDWEST 20 oz. Fluorescent Green 3 Series Inverted Wb Marker (219828)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- SEYMOUR MIDWEST 20 Oz Fluorescent Red Stripe Inverted Marking Paint, Water-Based (20-654)
- SEYMOUR MIDWEST 20 Oz Light Handicap Blue Stripe Traffic Marker (20-648)
- NELSON PAINT Tree Marking Paint, 1 qt., Blue, Solvent -Based (23 24 QT BLUE)
- Seymour Midwest Striping & Marking Paint