Shop All Striping & Marking Paint
Seymour Midwest
InvertedTipSolvBaseSafetyRed20oz
Mfr # 20-971
Zoro # G700405423
product price: $6.15
/pk 12, $0.51/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Safety Red
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-971
- Zoro # G700405423
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- SEYMOUR MIDWEST InvertedTipAirTechUtil.Yellow20oz (20-376)
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- SEYMOUR MIDWEST 20 oz. Fluorescent Green 3 Series Inverted Wb Marker (219828)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- SEYMOUR MIDWEST InvertedTipAirTechFlour.Orange20oz (20-357)
- SEYMOUR MIDWEST InvertedTipSolvBaseUtilYellow20oz (20-978)
- PPG Traffic Paint (ENNX5182/EA)
- Seymour Midwest Striping & Marking Paint